Shop All Butterfly Valves
Steel & Obrien
1-1/2" Butterfly Valve, Actuated/Weld Ends/Dual Acting, 316-Silicone
Mfr # BFVAW-1.5-DA-316-SILICONE-RED
Zoro # G5234580
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1-1/2"
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-1.5-DA-316-SILICONE-RED
- Zoro # G5234580
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1-1/2" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVAW DA - BUTTERFLY VALVE, ACTUATED / WELD ENDS / DUAL ACTING - 1 1/2", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to connect to tubing for a permanent and flush welded connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 5 ft. Bury IOWA Freezeless Yard Hydrant (Y34-5-SS)
- STEEL & OBRIEN 4" x 3" BPE Clamp x Weld Conc Reducer, 6-3/8" Long 316SS SF4 (S31K-4X3-PM-316)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- Steel & Obrien Valves