Shop All Butterfly Valves
Steel & Obrien
1-1/2" Butterfly Valve, Actuated/Weld Ends/Dual Acting, 304-Epdm
Mfr # BFVAW-1.5-DA-304-EPDM
Zoro # G5234115
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1-1/2"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-1.5-DA-304-EPDM
- Zoro # G5234115
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1-1/2" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVAW DA - BUTTERFLY VALVE, ACTUATED / WELD ENDS / DUAL ACTING - 1 1/2", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to connect to tubing for a permanent and flush welded connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- ZORO SELECT Coupling, 4 In Hub (1WJD9)
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Capacity (286)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-3-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- VIEGA Viega ProPress butterfly valve, 2-1/2" - 4 (22074)
- Steel & Obrien Valves