Shop All Butterfly Valves
Steel & Obrien
1-1/2" Butterfly Valve, Actuated/Clamp Ends/Norm. Open, 304-Epdm
Mfr # BFVAC-1.5-NO-304-EPDM
Zoro # G5234255
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1-1/2"
- Body Material 304 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-1.5-NO-304-EPDM
- Zoro # G5234255
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1-1/2" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAC NO - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY OPEN - 1 1/2", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary valves use a disc mounted on a rotating spring-loaded shaft operated with an actuator to close and control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. In the event of failure, these valves fail opened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/4" x 1" x 1" (14568)
- ZORO SELECT 3/8" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P598)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/8 in. D Adapter (CBA3438BG1)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- Steel & Obrien Valves