Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Butt Weld End Short Tee - 304SS Unpolished
Mfr # 7WWW-1.5-1-304
Zoro # G5192614
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape Tee
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-1.5-1-304
- Zoro # G5192614
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Tee |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
7WWW - BUTT WELD SHORT TEE - UNPOLISHED - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Mounting Hardware Seats (THU689)
- ZURN Manifold Cap, Polyalloy, PEX Qickport (QTC3FQP)
- LEGEND VALVE 3/4" S-1002FLG SWT X FLG (101-094)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2.5-304)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 316SS Unpolished (2WK-1-1-316)
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Polished (7W-1.5-7-316)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- STEEL & OBRIEN 4" Female I-Line End x Short Butt Weld - 1.348" Long 316SS (15WI-4-316)
- Steel & Obrien Tube Fittings