Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Butt Weld End Long Tee - 316SS Polished
Mfr # 7W-1.5-7-316
Zoro # G5492932
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 1-1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 7W-1.5-7-316
- Zoro # G5492932
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
7W - BUTT WELD LONG TEE - 32RA ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSTW-100)
- T&S BRASS 3-1/2" Mount, Deck Mount Workboard Faucet, 3 1/2", Chrome (B-1100)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- STEEL & OBRIEN 3" Tri-Clamp High Pressure Clamp - 304SS (13MHP-3-304)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF1 (S31-1X.50-PL-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 304SS (16W-3-5-304)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-4-7-304)
- STEEL & OBRIEN 1/2" BPE Weld End Tee - 316SS SF4 (S7WWW-.50-PM-316)
- SANITUBE Wingnut I-Line Clamp, 2" 304 (13IS-200)
- Steel & Obrien Tube Fittings