Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished
Mfr # L2S-1.5-7-316
Zoro # G5192833
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2S-1.5-7-316
- Zoro # G5192833
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Standards | 3A |
Description
L2S - WELD STD 90 ELBOW - 32RA ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 3/4 in Pipe Size (1407131)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Cap (704040-06)
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-1.5-7-304)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- Steel & Obrien Tube Fittings