Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished
Mfr # L2S-1.5-1-304
Zoro # G5192334
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2S-1.5-1-304
- Zoro # G5192334
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Description
L2S - WELD STD 90 ELBOW - UNPOLISHED - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Handle H/C Clr (9D00088453)
- LEGEND VALVE 3/4 T-448 IPS NL BZE FOOT VALV (105-474NL)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011215)
- GENOVA PRODUCTS CANPLAS 103203BC P-Trap, 3 in, Hub, ABS, Black (88530)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-1-304)
- STEEL & OBRIEN 2.5" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-2.5-7-304)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-3-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X1-WF-316)
- Steel & Obrien Tube Fittings