Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Butt Weld End Long 45 Deg. Elbow - 316SS Polished
Mfr # L2KS-1.5-7-316
Zoro # G5194872
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Standards 3A
- Specific Pipe Fitting Shape 45 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2KS-1.5-7-316
- Zoro # G5194872
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Description
L2KS - WELD STD 45 ELBOW - 32RA ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- AMERICAN STANDARD Flush Valve, Toilet (6065830.002)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-4-7-304)
- STEEL & OBRIEN 4" BPE Tri-Clamp End Tee - 316SS SF4 (S7MP-4-PM-316)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1-304)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- SANITUBE Clamp End Cap 316L, 8"Solid (16AMP6-800)
- Steel & Obrien Sanitary Tube Fittings