Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Butt Weld Domed Cap - 3/8" Long 316SS
Mfr # 16W-1-5-316
Zoro # G5192949
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Standards 3A
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 16W-1-5-316
- Zoro # G5192949
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Description
16W - WELD CAP - UNPOLISHED ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel Close Nipple (301UP12XCL)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 3/4" (26021)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011216)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 316SS (16W-2-5-316)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- STEEL & OBRIEN 2-1/2" Butt Weld Domed Cap - 1" Long 316SS (16W-2.5-5-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-1-304)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-.75-316)
- STEEL & OBRIEN 6" x 4" BPE Weld End Short Conc Reducer, 5-5/8" Long 316SS SF1 (S31S-6X4-PL-316)
- SANITUBE White EPDM I-Line Gasket, 3 (GILEW-300)
- Steel & Obrien Sanitary Tube Fittings