Shop All Sanitary Tube Fittings
Steel & Obrien
1 1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1
Mfr # S2KMP-1.5-PL-316
Zoro # G5149634
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape 45 Degree Elbow
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2KMP-1.5-PL-316
- Zoro # G5149634
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Description
S2KMP - BPE CLAMP 45 DEGREE ELBOW - 20RA ID, 32RA OD - 1 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union Tee, 1/2 in Tube Size, Polymer, White, 5 PK (6304 62 00WP2)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (510T 3/4)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 304SS (38MP-2-304)
- STEEL & OBRIEN 4" x 2" Conc. Butt Weld Reducer - 8" Long 304SS Unpolished (31W-4X2-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 316SS Polished (7WWW-1.5-7-316)
- STEEL & OBRIEN 1" x 1/2" BPE Clamp End Ecc. Reducer, 2-1/2" Long 316SS SF1 (S32-14MP-1X.50-PL-316)
- STEEL & OBRIEN 2.5" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-2.5-7-304)
- Steel & Obrien Tube Fittings