Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4
Mfr # S2CKW-1.5-PM-316
Zoro # G5239164
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 1-1/2"
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2CKW-1.5-PM-316
- Zoro # G5239164
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Body Material | 316 Stainless Steel |
Description
S2CKW - BPE CLAMP X WELD LONG 90 DEGREE ELBOW - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stretchable Metal Hose (U495D-69-PK)
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H (0355012PL.020)
- ILC Replacement for Ecoaqua Ewf-8003a Filter, PK 2 (EWF-8003A)
- PARKER 3/8" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (6-4 RB-SS)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 304SS (31-14MP-4X2-304)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-4-PM-316)
- STEEL & OBRIEN 1" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-1-PL-316)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L2.0)
- Steel & Obrien Tube Fittings