Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1
Mfr # S2CKW-1.5-PL-316
Zoro # G5240460
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1-1/2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2CKW-1.5-PL-316
- Zoro # G5240460
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Description
S2CKW - BPE CLAMP X WELD LONG 90 DEGREE ELBOW - 20RA ID, 32RA OD - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE29)
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- JONES STEPHENS CP Trim Kit For Moen Chateau T/S (T73400)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 316SS (7MP-2-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 304SS Unpolished (7WWW-3-1-304)
- STEEL & OBRIEN 4" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-4-ALUMINUM)
- STEEL & OBRIEN 6" Back-Up Flange (150# Bolt Pattern) - .563" Long 304SS (38SL-6-304)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-4-PM-316)
- Steel & Obrien Tube Fittings