Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF4
Mfr # S7WSKW-1.5-PM-316
Zoro # G5240740
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 1-1/2"
- Basic Pipe Fitting Shape Tee
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S7WSKW-1.5-PM-316
- Zoro # G5240740
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Tee |
Description
S7WSKW - BPE SHORT OUTLET RUN TEE - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Center Guide Assembly (1277291-MX)
- AMERICAN STANDARD Handle Screw Kit, Reliant 3 (M962496-0070A)
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- APG 2-1/2" Aluminum Part D (325DAL)
- STEEL & OBRIEN 4" Tri-Clamp End x Hose Barb - 3.406" Long 316SS (14MPHR-4-316)
- STEEL & OBRIEN 2" Plain Bevel Seat x Roll On - 1.313" Long 316SS (14R-2-316)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 304 (21MP-1.5X1-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2-304)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- Steel & Obrien Sanitary Tube Fittings