Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" BPE Short Clamp End Outlet x Weld End Tee - 316SS SF4
Mfr # S7SWWK-1.5-PM-316
Zoro # G5147771
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7SWWK-1.5-PM-316
- Zoro # G5147771
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
S7SWWK - BPE BPE SHORT OUTLET TEE W X W X C - 15RA EP ID, 32RA OD - 1-1/2", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLCO COUPLE BLACK STL 1.25"" (521-226BG)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear Single Pack (M 6228)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- FLUIDMASTER Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel (B6F12)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS (14MPHR-2-304)
- STEEL & OBRIEN 1" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 304SS (9MP-2-304)
- STEEL & OBRIEN 1" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-1-7-316)
- STEEL & OBRIEN 1" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-A-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-1.5-316)
- SANITUBE Pol Bw Cap T316, 2-1/2" Od/Id (16W6P-250)
- Steel & Obrien Sanitary Tube Fittings