Shop All Ball Valves
Steel & Obrien
1-1/2" Ball Valve, L Pattern, 3 Way/Clamp Ends - 316SS
Mfr # BLV3CL-1.5-316
Zoro # G5383419
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 1 1/2"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BLV3CL-1.5-316
- Zoro # G5383419
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 1 1/2" |
Details
Body Material | 316 Stainless Steel |
Body Style | 3-Way |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Description
BLV3CL - "L" PATTERN 3 WAY BALL VALVE (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 1-1/2", Type of quarter-turn stainless steel sanitary valve, these 3-Way Ball Valves use an encapsulated pivoting ball to control flow with three ports or openings that create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Dust Plug SS, 2" (G200-DP-SS)
- LEGEND VALVE 1/4"F X 1/8"M NL T801 BALL VLV (101-550NL)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-7)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-ABCP)
- STEEL & OBRIEN 3/4" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-.75-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.75-316)
- STEEL & OBRIEN 1/2" Ball Valve, L Pattern, 3 Way/Clamp Ends - 316SS (BLV3CL-.50-316)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-2-316)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- Steel & Obrien Valves