Shop All Ball Valves
Steel & Obrien
1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS
Mfr # BLV2C-1.5-316
Zoro # G5383434
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 1 1/2"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BLV2C-1.5-316
- Zoro # G5383434
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 1 1/2" |
Details
Body Material | 316 Stainless Steel |
Body Style | 2-Way |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Connection Type | Clamp |
Description
BLV2C - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / CLAMP ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 1-1/2", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- PFISTER Pfister P/U Rod S/A 046 Ma Cr (941-809A)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706114-02)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Actuated/Clamp Ends/Normally Closed, 316SS (BLV2C-2.5-NC-316)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.50-316)
- STEEL & OBRIEN 2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2-316)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1-316)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1-316)
- BURKERT MANUAL PVC 40MM BALL VALVE (001414478 2030 A 32.0 EA PV D20)
- Steel & Obrien Valves