Shop All Sanitary Tube Fittings
Steel & Obrien
1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS
Mfr # 23BMP-1X.25-316
Zoro # G5187924
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-1X.25-316
- Zoro # G5187924
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" & 1-1/2" x 1/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Standards | 3A |
Description
23BMP - THERMOMETER CAP - 1" & 1-1/2" X 1/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- RUBBERWORX 3/4" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-075)
- APOLLO VALVES 2-1/2" FNPT Brass Ball Valve Inline (94A10901)
- DELTA Urban Arzo Robe Hook (77535-SS)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-3-316)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-4-316)
- STEEL & OBRIEN 3/4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-.75-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- Steel & Obrien Tube Fittings