Shop All Sanitary Tube Fittings
Steel & Obrien
1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS
Mfr # 23BMP-1X.25-304
Zoro # G5185964
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Cap
- Body Material 304 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-1X.25-304
- Zoro # G5185964
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" & 1-1/2" x 1/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Body Material | 304 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Cap |
Description
23BMP - THERMOMETER CAP - 1" & 1-1/2" X 1/4" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch X 2 Inch ABS Flush Bushing (6792758)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y63)
- BOBRICK B283604 Tissue Holder (B283-604)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (22UL13)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 304SS (16AMP-8-304)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-3X.75-304)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 304SS (16AMP-6-304)
- STEEL & OBRIEN 3" x 2" Tri-Clamp Concentric Reducer - 5" Long 316SS (31-14MP-3X2-316)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1X.50-PL-316)
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X1.0)
- Steel & Obrien Tube Fittings