Shop All Sanitary Tube Fittings
Steel & Obrien
1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS
Mfr # 23BMP-1X.50-304
Zoro # G5185955
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 23BMP-1X.50-304
- Zoro # G5185955
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" x 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Description
23BMP - THERMOMETER CAP - 1" & 1-1/2" X 1/2" NPT, Commonly referred to as thermometer or instrument caps, these stainless steel sanitary fittings are adapters with a threaded interface for a thermometer (purchased separately)., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Drain Body in No Finish (278-01)
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 3/8 (ZUSA-PF-9076)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 304SS (16AMP-6-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PL-316)
- STEEL & OBRIEN 1-1/2" Female I-Line Solid Endcap - 1/2" Long 316SS (16AI-15I-1.5-316)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- Steel & Obrien Sanitary Tube Fittings