Shop All Sanitary Tube Fittings
Steel & Obrien
1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS
Mfr # 16AMP-1-304
Zoro # G5195125
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Cap
- Body Material 304 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 16AMP-1-304
- Zoro # G5195125
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Cap |
Body Material | 304 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Cap |
Description
16AMP - CLAMP END CAP - 1" & 1-1/2" X .25" OAL, These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2000)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- MOEN Extended Sink Flng Polsh(Ss) (3140AMC)
- RHEEM 40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (PROE40 M2 RH95)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.375-304)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2-304)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-6-316)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Cross - 316SS Unpolished (9W-2.5-1-316)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-3X.75-316)
- Steel & Obrien Sanitary Tube Fittings