Shop All Y & Basket Strainers
Steel & Obrien
1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS
Mfr # KEP00030-316-EP
Zoro # G5135083
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Strainer
- Tube Size 1" , 1-1/2" & 2"
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEP00030-316-EP
- Zoro # G5135083
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Tube Size | 1" , 1-1/2" & 2" |
Details
Specific Pipe Fitting Shape | Strainer |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Description
LONG NARROW STRAINER SPRING (FOR SIDE INLET) - ELECTROPOLISH - 1" , 1 1/2" & 2", Part of the Strainer/Filter assembly to support the distributor cap, backup tube and strainer or filter., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1-1/4" FNPT Combination Strainer Valve (SV3E-125F-125F)
- PARKER 1/4" Flare Brass Union 90 Degree Elbow 10PK (155F-4)
- GROHE Universal Lift Rod Chrome (64304000)
- THRIFCO PLUMBING Porcelain and Chrome Lever Faucet Handle, 2 Inch H x 1.5 Inch W (4401570)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- KECKLEY 3/8", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/81THS-CI062P34-BOKI-KT7)
- Steel & Obrien Y & Basket Strainers