Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 8x5.375 4 on 4 Bolt Stamped Trailer Wheel
Mfr # 600460
Zoro # G610992419
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Bore 2.812"
- Material Steel
- Color White
- Offset +0.75"
- Outside Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600460
- Zoro # G610992419
- UPC # 671878074204
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Outside Dia. | 8" |
Chain Size | 8"x5.375" |
Wheel Width | 5.375" |
Details
Hub Bore | 2.812" |
Material | Steel |
Color | White |
Offset | +0.75" |
Certification | DOT Approved |
Standards | DOT |
Description
SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (12530)
- ACCEL UNI CERAMIC 90 BOOTS WIRE KIT- BLACK (9001CK)
- SOLAR Jump Starter, 1500 Peak Amp, 12V (ES5000)
- DRAW-TITE 20-C HIGHLANDER T-ONE WIRING HARNESS (118292)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- PROCOMP ALLOYS 16X8 5X45 4BS (7069-6865)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GD816)
- TIMKEN Wheel Race - Rear Inner, 18720 (18720)
- TRAILFX WHEEL SPACER, 5X127 - 5X127 WHEEL SPACER, BLK (W550006B)
- Steel Master Automotive Tire & Wheel