Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 8x3.75 5 on 4.5 Bolt Stamped Trailer Wheel
Mfr # 600475
Zoro # G710992234
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Size 8"x3.75"
- Certification DOT Approved
- Offset 0
- Hub Bore 2.812"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600475
- Zoro # G710992234
- UPC # 671878074150
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 8"x3.75" |
Outside Dia. | 8" |
Wheel Width | 3.75" |
Details
Certification | DOT Approved |
Offset | 0 |
Hub Bore | 2.812" |
Color | White |
Material | Steel |
Standards | DOT |
Description
SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Quick Link, 1/4", 82610 (82610)
- CURT Custom Wiring Harness, 55349 (55349)
- AGS Brass Elbow Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-29B)
- AGS Domestic Steel Brake Line, 3/16 x 8, BL-308 (BL-308)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- RTX Steel Wheel, Steel Wheel 17x7 5x108 ET40 CB63.4 Black (X47508)
- SEACHOICE Galvanized Trailer Wheel Hub, 1,350 lbs., 5 UHI (53061)
- GRID WHEELS Fits GD01 Series 20 x 9 Size Rims Black Plastic Set Of 7 Equips One Wheel With Screws (129BLINL)
- MTD Wheel-7 X 1.8 (734-04562)
- Steel Master Automotive Wheels & Hubs