Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 16x6 8 on 6.5 Bolt Modular Trailer Wheel
Mfr # 600992
Zoro # G510992212
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Bore 4.9"
- Color White
- Certification DOT Approved
- Material Steel
- Wheel Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600992
- Zoro # G510992212
- UPC # 671878111756
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 6" |
Outside Dia. | 16" |
Chain Size | 16"x6" |
Details
Hub Bore | 4.9" |
Color | White |
Certification | DOT Approved |
Material | Steel |
Offset | 0 |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4103 - 1987-1995 Jeep Wrangler Hood To Fender Grommet (D4103)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Beacon) (RSLJ51B)
- DONALDSON Air Cleaner Parts, P119325 (P119325)
- MINN KOTA Riptide Terrova 80 Trolling Motor w/Wireless Remote, 24V, 80LB, 60 in. (1363786)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- NATIONAL OIL SEALS & BEARINGS National Seal Hub Cap, 343-024 (343-024)
- COAST2COAST Fits 17" Wheels, Chrome Plated, ABS Plastic, Snap On, Set Of 4 (IWCN3279)
- MTD Wheel Assembly-Dri (634Z06189)
- READYLIFT 1/2IN WHEEL SPACERS CHEVY/GMC 1500 (15-3485)
- Steel Master Automotive Tire & Wheel