Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 16x6 6 on 5.5 Bolt Modular Trailer Wheel
Mfr # 600980
Zoro # G610992198
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Chain Size 16"x6"
- Color White
- Certification DOT Approved
- Hub Bore 4.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600980
- Zoro # G610992198
- UPC # 671878111718
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 16"x6" |
Wheel Width | 6" |
Outside Dia. | 16" |
Details
Material | Steel |
Color | White |
Certification | DOT Approved |
Hub Bore | 4.29" |
Offset | 0 |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- SUNBELT PTO Switch 1.75" x2.95" x1.5" (A-B1EM48)
- WEATHER GUARD Truck Box, Topside, Aluminum, 72-1/4"W, Black, 8.9 cu. ft. (372-5-02)
- ZWIPES Microfiber Cleaning Cloths 48-PK (948)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- HD DRIVEN Nut Cover Metal Bullet Flange Push On 33mm, PK 10 (076-00306)
- MTD Wheel Asm-Drive 8 (934-05044)
- MOTORMITE WHEEL CAP SCREWS-1/4-20 X 3/4 IN (13840)
- AME Wheel Guard, 8 Hole, 6.75", 5/8"B.C. (61080)
- Steel Master Automotive Wheels & Hubs