Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 15x6 6 on 5.5 Bolt Modular Trailer Wheel
Mfr # 600970
Zoro # G810992530
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Size 15"x6"
- Offset 0
- Material Steel
- Certification DOT Approved
- Hub Bore 4.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600970
- Zoro # G810992530
- UPC # 671878111701
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 15"x6" |
Outside Dia. | 15" |
Wheel Width | 6" |
Details
Offset | 0 |
Material | Steel |
Certification | DOT Approved |
Hub Bore | 4.29" |
Color | White |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A-VM)
- PETERSON Peterson M116A Clearance/Side Marker Light with Reflex - Amber (M116A)
- X-TRA SEAL Tire Talc, 1 lb. (14-550)
- ALUMINUM TANK INDUSTRIES DOT 55 GAL RECTANGLE REFUELING TANK (TTR55)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- TIMKEN Wheel Race - Front Outer, JM205110 (JM205110)
- PROCOMP ALLOYS 20X9 8X180 5BS (8176-2989)
- MTD Wheel Asm-11 X 2 S (634-05063)
- WEILER Weiler 804-57124 7 x 0.25 in. Tiger Type 27 Grinding Wheel; A24R - 0.62-11 in. Nut; Pack of 10 (804-57124)
- Steel Master Automotive Tire & Wheel