Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 15x6 5 on 4.5 Bolt Modular Trailer Wheel
Mfr # 600950
Zoro # G110992407
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Size 15"x6"
- Hub Bore 3.31"
- Outside Dia. 15"
- Color White
- Wheel Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600950
- Zoro # G110992407
- UPC # 671878111688
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 15"x6" |
Outside Dia. | 15" |
Wheel Width | 6" |
Details
Hub Bore | 3.31" |
Color | White |
Certification | DOT Approved |
Offset | 0 |
Material | Steel |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Steering Tie Rod End, Ta1456 (TA1456)
- BALDWIN FILTERS Fuel Element, Spin-On, 6-11/32 in. L (PF46003)
- STENS New Oem Replacement Belt For Ferris Many Is1500Z Series Mowers 5023496 (266-191)
- WALKER EXHAUST Exhaust Muffler Assembly, 53823 (53823)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- RTX Steel Wheel, Steel Wheel 15x6 5x100 ET40 CB54.1 Black (X45921)
- DORMAN 909-013 Brushed Aluminum Look Wheel Center Cap (909-013)
- RTX Alloy Wheel, Black Widow 17x7.5 5x115 ET42 CB70.3 Satin Black (082692)
- SKF Wheel Seal - Rear, 13671 (13671)
- Steel Master Automotive Wheels & Hubs