Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel
Mfr # 600955
Zoro # G010992453
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Bore 3.2"
- Color White
- Chain Size 15"x6"
- Wheel Width 5"
- Outside Dia. 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Master
- MFR # 600955
- Zoro # G010992453
- UPC # 671878074891
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 15"x6" |
Wheel Width | 5" |
Outside Dia. | 15" |
Details
Hub Bore | 3.2" |
Color | White |
Certification | DOT Approved |
Material | Steel |
Offset | 0 |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P164170 (P164170)
- FOUR SEASONS Fitting Heater Fitting, 84715 (84715)
- ILC Replacement For Bosch, Al0827X Alternator (AL0827X ALTERNATOR)
- OTC 9W Work Light (5551)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 16x6 6 on 5.5 Bolt Modular Trailer Wheel (600980)
- RTX Alloy Wheel, Contour 17x7.5 5x114.3 ET40 CB67.1 Matte Black (081524)
- TIMKEN Wheel Seal - Front Inner, 480991 (480991)
- RTX Alloy Wheel, Black Widow 18x8 5x114.3 ET42 CB73.1 Black Machined (081926)
- MTD Wheel Comp-Rh (634-04168A-0911)
- DUTTON-LAINSON Dutton-Lainson 21823 6500 Series Trailer Wheel Bearing Set - 1.25" Spindle (21823)
- Steel Master Automotive Tire & Wheel