Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 15x5 5 on 5 Bolt Eight Spoke Trailer Wheel
Mfr # 600720
Zoro # G110992384
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Certification DOT Approved
- Color White
- Offset 0
- Chain Size 15"x6"
- Hub Bore 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600720
- Zoro # G110992384
- UPC # 671878074778
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 15"x6" |
Outside Dia. | 15" |
Wheel Width | 5" |
Details
Certification | DOT Approved |
Color | White |
Offset | 0 |
Hub Bore | 3.2" |
Material | Steel |
Standards | DOT |
Description
SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (36” in x 25’ ft Roll) (420-302)
- ECCO Warning Light, LED, Amber/Blue (ED3777AB)
- GATES Super HC PowerBand Belts, 2/3V600 (2/3V600)
- FLEETGUARD Pac, Afr, AF27876 (AF27876)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- RTX Alloy Wheel, SMS 18x7.5 5x114.3 ET40 CB73.1 Chrome PVD (081092)
- WHEEL MASTERS Wheel Masters 8010 Custom Lug Nut Cover - Gm, Chevy & Other 1" Lug Nuts (8010)
- STENS Wheel Rim And Hub 175-026 For 6" Diameter (175-026)
- WJB BEARING Wheel Bearing & Hub Assembly, WA512636 (WA512636)
- Steel Master Automotive Wheels & Hubs