Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 14x6 5 on 4.5 Bolt Modular Trailer Wheel
Mfr # 600940
Zoro # G210992529
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Size 14"x6"
- Outside Dia. 14"
- Wheel Width 6"
- Certification DOT Approved
- Hub Bore 3.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Master
- MFR # 600940
- Zoro # G210992529
- UPC # 671878079896
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 14"x6" |
Outside Dia. | 14" |
Wheel Width | 6" |
Details
Certification | DOT Approved |
Hub Bore | 3.31" |
Material | Steel |
Offset | 0 |
Color | White |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 7/32" Cobalt 135-Jobber Bit (63114)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- A & I PRODUCTS FILTER, AIR HONDA 17210-ZJ1-842 9" x7" x2" (A-B1AF704)
- GPD New CompressorOe H6 Style, 6511339 (6511339)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- HOLLAND BAR STOOL CO 30" x 10" 4-Leaf Clover Tire Cover (TCE104LfClvBK)
- MIDWEST FASTENER 12mm-1.5 x 12.2mm x 36mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75443)
- GLEASON Wheel 6X1.50 Metal Offse (490-320-0001)
- EMPI AXLES/BOOTS Empi 5 Spoke Wheel 5.5X15, 00-9687-0 (00-9687-0)
- Steel Master Automotive Wheels & Hubs