Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 14x6 5 on 4.5 Bolt Eight Spoke Trailer Wheel
Mfr # 600650
Zoro # G710992104
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certification DOT Approved
- Color White
- Wheel Width 6"
- Material Steel
- Hub Bore 3.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600650
- Zoro # G710992104
- UPC # 671878074709
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 6" |
Chain Size | 14"x6" |
Outside Dia. | 14" |
Details
Certification | DOT Approved |
Color | White |
Material | Steel |
Hub Bore | 3.31" |
Offset | 0 |
Standards | DOT |
Description
SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSP New Cv Axle #Gsp Ncv75078 Gsp (NCV75078)
- K-TOOL INTERNATIONAL 22-Ton Jack Stands Hd (Pair) (KTIHD61222)
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- DILL AIR CONTROLS 45dg ALCOA STEM 138 LENGTH (DILTR553C)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- TIMKEN Wheel Seal - Front Inner, 480991 (480991)
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB60.1 Black (X48560)
- SKF Wheel Bearing And Hub Assembly, Br930928 (BR930928)
- TIMKEN Wheel Bearing, 15101 (15101)
- Steel Master Automotive Wheels & Hubs