Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 13x4.5 5 on 4.5 Bolt Modular Trailer Wheel
Mfr # 600930
Zoro # G410992510
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Bore 3.2"
- Certification DOT Approved
- Material Steel
- Color White
- Wheel Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600930
- Zoro # G410992510
- UPC # 671878079889
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 4.5" |
Chain Size | 13"x4.5" |
Outside Dia. | 13" |
Details
Hub Bore | 3.2" |
Certification | DOT Approved |
Material | Steel |
Color | White |
Offset | 0 |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEMO Fan Wheel Engine Co, V20-90-1109 (V20-90-1109)
- PUROLATOR Purolator A24866 PurolatorONE Advanced Air Filter (A24866)
- AFTERMARKET Trombetta Solenoid (TRO-784-1411-020-JN)
- STENS Belt For Allis Chalmers 71336137, Ariens 07205700, Dayco L566 Lawn Mowers (258-066)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- RTX Alloy Wheel, Zion 18x9 5x127 ET-15 CB71.5 Gloss Black Milled Red (082931)
- DORMAN 926-127 Hub And Bearing Mounting Bolts (926-127)
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- MTD Wheel Assy Frictio (984-0042C)
- Steel Master Automotive Wheels & Hubs