Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 13x4.5 5 on 4.5 Bolt Eight Spoke Trailer Wheel
Mfr # 600600
Zoro # G910992126
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Bore 3.2"
- Material Steel
- Offset 0
- Color White
- Chain Size 13"x4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600600
- Zoro # G910992126
- UPC # 671878074655
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 13"x4.5" |
Outside Dia. | 13" |
Wheel Width | 4.5" |
Details
Hub Bore | 3.2" |
Material | Steel |
Offset | 0 |
Color | White |
Certification | DOT Approved |
Standards | DOT |
Description
SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705120)
- JUMBL Waterproof Pet Cargo Liner for SUV's and Cars with Side Walls Protectors, Universal Fit (JUMCLGRY)
- GATES FHP LOW HORSE-POWER V-BELT (2400)
- JABSCO Replacement Motor f/37010 Series Toilets - 12V (37064-0000)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- RUGGED RIDGE WHEEL ADAPTERS, 1.375-INCH, 5 X 4.5-INCH TO 5 X 5.5-INCH BOLT PATTERN (15201.1)
- MIDWEST FASTENER 14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75454)
- RTX Alloy Wheel, Vertex 17x7.5 5x112 ET40 C66.6 Black Machined Red (082315)
- MARTIN WHEEL CO. Martin Wheel 12 x 4 5 Hole Steel Wheel (R-125)
- Steel Master Automotive Tire & Wheel