Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 12x4 5 on 4.5 Bolt Modular Trailer Wheel
Mfr # 600910
Zoro # G810992509
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Wheel Width 4"
- Certification DOT Approved
- Chain Size 12"x4"
- Outside Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600910
- Zoro # G810992509
- UPC # 671878111664
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 4" |
Chain Size | 12"x4" |
Outside Dia. | 12" |
Details
Material | Steel |
Certification | DOT Approved |
Offset | 0 |
Hub Bore | 2.84" |
Color | White |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Imp Bead Brkr, 50 In, 80In Extended Lg, Stl (35926)
- WEATHERTECH Underseat Storage System, 4S009 (4S009)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 1/4" x 1/8" Male NPT (DOT69S-0402)
- GKS-PERFEKT Hydraulic Forklift Jack, G10 (1-12378)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- RTX Alloy Wheel, SMS 17x7.5 5x114.3 ET40 CB73.1 Black Machined (081084)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET45 CB66.1 Black (X47561)
- MTD Wheel Asm-Complete (634-0186)
- HOLLAND BAR STOOL CO 32-1/4" x 12" South Carolina State Flag Tire Cover (TCYSCFlgBK)
- Steel Master Automotive Wheels & Hubs