Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel
Mfr # 600550
Zoro # G710992197
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 4"
- Material Steel
- Color White
- Offset 0
- Certification DOT Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600550
- Zoro # G710992197
- UPC # 671878074556
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Wheel Width | 4" |
Chain Size | 12"x4" |
Outside Dia. | 12" |
Details
Material | Steel |
Color | White |
Offset | 0 |
Certification | DOT Approved |
Hub Bore | 2.84" |
Standards | DOT |
Description
SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- MOBIL Mobil 1 Engine Oil, 5W-20, 1 Qt. (103008)
- REMA TIP TOP 100/Pail Univ Square Tire Repair Patch 1-3/4 In. (PUS-2)
- SUR&R Nut, For European Lines, 3/16" Tube, PK4 (BR230)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- TIMKEN PRESET PRE-GREASED AND PRE-SEALED HUBS (518500)
- TIMKEN Wheel Race - Rear Inner, 28622 (28622)
- PRO COMP WHL WHEELS 17 Inch Diameter x 9 Inch Width 5 x 127 Millimeter 5 x 50 Inch Bolt Pattern (51-7973)
- HD DRIVEN Nut Cover Metal Bullet Flange Push On 33mm, PK 10 (076-00306)
- GLEASON WHEEL PLASHWB10""X1.75 (490-323-0002)
- Steel Master Automotive Wheels & Hubs