Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 12x4 4 on 4 Bolt Modular Trailer Wheel
Mfr # 600900
Zoro # G710992289
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Bore 2.84"
- Chain Size 12"x4"
- Wheel Width 4"
- Material Steel
- Outside Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600900
- Zoro # G710992289
- UPC # 671878111657
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 12"x4" |
Wheel Width | 4" |
Outside Dia. | 12" |
Details
Hub Bore | 2.84" |
Material | Steel |
Offset | 0 |
Color | White |
Certification | DOT Approved |
Standards | DOT |
Description
SteelMaster Modular Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil FilterSpin-On (P577066)
- SCHAEFER MARINE Schaefer Transom Door Latch Handle, Catch Plate Included (TDH-900)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- WALTER SURFACE TECHNOLOGIES Disposable 100 Micron Filter, 6NVR5 and 6NVR6 (55B012)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB67.1 Black (X48567)
- HD DRIVEN Nut Cover Plastic Cone Tall Push On 33mm, PK 10 (076-00607)
- ROCK TAMERS Rock Tamers RT034 2 in. Center Hub - Matte Black (RT034)
- MTD Wheel Comp-Lh (634-04147A-0911)
- Steel Master Automotive Wheels & Hubs