Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 12x4 4 on 4 Bolt Eight Spoke Trailer Wheel
Mfr # 600530
Zoro # G510992144
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Size 12"x4"
- Color White
- Hub Bore 2.84"
- Wheel Width 4"
- Outside Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Master
- MFR # 600530
- Zoro # G510992144
- UPC # 671878074501
- Country of Origin India
- Category Automotive Wheels & Hubs
Dimensions
Chain Size | 12"x4" |
Wheel Width | 4" |
Outside Dia. | 12" |
Details
Color | White |
Hub Bore | 2.84" |
Certification | DOT Approved |
Material | Steel |
Offset | 0 |
Standards | DOT |
Description
SteelMaster Spoke Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.5067 BoatTector Pontoon Rail Fender Hanger/Adjuster - Black, Pack of 4 (3005.5067)
- MANN FILTER 06-11 Audi-Porsche-Vw Q7-Cayenne-Touareg Air Filter, C39002 (C39002)
- SPECIALTY PRODUCTS CO Alignment Caster / Camber Bushing - Front, 23188 (23188)
- CLORE AUTOMOTIVE DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT (BA327)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- TIMKEN Wheel Bearing, 387AS (387AS)
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- MTD Wheel Asm-11 X 2 S (634-05063)
- RTX Alloy Wheel, Spider 19x8.5 5x114.3 ET35 CB64.1 Gunmetal (082897)
- Steel Master Automotive Wheels & Hubs