Shop All Automotive Wheels & Hubs
Steel Master
SteelMaster 10x6 5 on 4.5 Bolt Stamped Trailer Wheel
Mfr # 600490
Zoro # G610992266
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 10"
- Wheel Width 6"
- Offset 0
- Chain Size 10"x6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Master
- MFR # 600490
- Zoro # G610992266
- UPC # 671878074457
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Outside Dia. | 10" |
Wheel Width | 6" |
Chain Size | 10"x6" |
Details
Material | Steel |
Offset | 0 |
Certification | DOT Approved |
Hub Bore | 2.812" |
Color | White |
Standards | DOT |
Description
SteelMaster Stamped Pattern Wheel Rims are designed to hold up in heavy-duty applications and are the preferred choice for trucks, trailers and other commercial vehicles, on-road and off-road. Individually boxed.
- •Tough, Durable Steel Construction: SteelMaster Rims are strong, damage-resistant and crack-proof, offering virtually indestructible protection from potholes, curbs, and other road hazards. They are also less susceptible to corrosion caused by road salt and other winter-related chemicals, and dissipate heat effectively to help extend the life of brake components.
- •Tough White Powder Coat Finish: The electrostatically-applied semi-gloss white powder coat finish not only gives the rim a good look, it also makes each rim highly durable and resistant to fading, chipping, scratching, fading, and corrosion.
- •DOT Approved, Assured Quality: Each SteelMaster Rim is thoroughly tested and certified to be free of defects at the factory, and meets Department of Transportation standards for quality, safety and load-carrying capacity.
- •Warranty Coverage: The Ultimate Advantage Warranty provides peace of mind for one full year, covering you against manufacturing defects, as well as against damage incurred during regular road or field use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SEAL T HANDLE PLUGGER FOR PASS (SSLTA)
- TURTLE WAX Hybrid Solutions Ceramic Wet Wax 26 oz (53410)
- OTC Hose and Pvc Pipe Cutter, 1-3/4" Max (4412)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45021 (45021)
- STEEL MASTER SteelMaster 15x5 5 on 5 Bolt Modular Trailer Wheel (600955)
- STEEL MASTER SteelMaster 8x3.75 4 on 4 Bolt Stamped Trailer Wheel (600400)
- STEEL MASTER SteelMaster 12x4 5 on 4.5 Bolt Eight Spoke Trailer Wheel (600550)
- MARTIN WHEEL CO. Martin Wheel 12 x 4 5 Hole Steel Wheel (R-125)
- MTD Wheel Asm-11 X 2 S (634-05063)
- MTD Wheel Asm- 8X2 Sl (634-06985)
- ALL BALLS Wheel Nut Kit (85-1205)
- Steel Master Automotive Wheels & Hubs