Shop All Complete Pallet Racks
Steel King
Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray
Mfr # PSWSG048G
Zoro # G8995384
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Overall Height 1 1/2 in
- Overall Width 2 7/8 in
- Color Gray
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # PSWSG048G
- Zoro # G8995384
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 2 7/8 in |
Overall Depth | 48 in |
Height | 7 ft. |
Depth | 48" |
Details
Item | Waterfall Pallet Support |
Pallet Rack Construction | Teardrop |
Color | Gray |
Includes | Hardware |
For Use With | 10W860, 10W861, 10W862, 10W863, 10W864, 10W865, 10W866, 10W867, 10W868, 10W869, 10W870, 10W871, 10W872, 10W873, 10W874, 46M193 |
Standards | RMI |
Finish | Zinc-Plated |
Material | Steel |
Pallet Rack Accessory Item | Waterfall Cross Bar |
Load Capacity | 3500 lb. |
Compatible Manufacturer Model Number | SK2000 |
Description
Waterfall Pallet Support, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 2 7/8 in, Steel, Gray, Zinc-Plated, Compatible Manufacturer Model Number SK2000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D (AG36096M400096S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 48D x 120H (B2282508N)
- Steel King Complete Pallet Racks