Shop All Complete Pallet Racks
Steel King
Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray
Mfr # PSWSG042G
Zoro # G8995375
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Overall Height 1 1/2 in
- Overall Width 2 7/8 in
- Capacity per Shelf 1,700 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # PSWSG042G
- Zoro # G8995375
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 2 7/8 in |
Overall Depth | 42 in |
Height | 7 ft. |
Depth | 42" |
Details
Item | Waterfall Pallet Support |
Pallet Rack Construction | Teardrop |
Capacity per Shelf | 1,700 lb |
Color | Gray |
Finish | Zinc-Plated |
Mounting | Floor |
Pallet Rack Accessory Item | Waterfall Cross Bar |
Standards | RMI |
Material | Steel |
For Use With | 10W860, 10W861, 10W862, 10W863, 10W864, 10W865, 10W866, 10W867, 10W868, 10W869, 10W870, 10W871, 10W872, 10W873, 10W874, 46M193 |
Includes | Hardware |
Load Capacity | 3500 lb. |
Compatible Manufacturer Model Number | SK2000 |
Description
Waterfall Pallet Support, Overall Depth 42 in, Overall Height 1 1/2 in, Overall Width 2 7/8 in, Steel, Gray, Zinc-Plated, Compatible Manufacturer Model Number SK2000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINBWZ818)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D (AG36096M400096S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219235096A)
- Steel King Pallet Racks