Shop All Pallet Rack Uprights
Steel King
Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 42 in D, Vista Green
Mfr # RTFAG042096F01VG
Zoro # G1980793
product price: $165.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Load Capacity 27,790 lb.
- Pallet Rack Style Roll Formed
- Overall Width 3 in
- Pallet Rack Connection Type Teardrop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # RTFAG042096F01VG
- Zoro # G1980793
- Country of Origin United States
- Category Pallet Rack Uprights
Dimensions
Overall Height | 8 ft |
Overall Width | 3 in |
Overall Depth | 42 in |
Height | 96" |
Depth | 42" |
Footplate Depth | 4 1/2 in |
Footplate Width | 3 in |
Details
Pallet Rack Item | Upright Frame |
Item | Upright Frame |
Pallet Rack Construction | Teardrop |
Load Capacity | 27,790 lb. |
Pallet Rack Style | Roll Formed |
Pallet Rack Connection Type | Teardrop |
Gauge | 14 ga |
Color | Green |
Mounting | Floor |
Material | Steel |
Standards | RMI |
Finish | Powder Coated |
Footplates | 4 1/2 in x 3 in |
Upright Gauge | 14 |
Description
Upright Frame, Overall Depth 42 in, Overall Height 8 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 27,790 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, 40"x48", Fixed Height, Load Retainer (PDF-40-6PH2FLLR)
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 10 in H, 14 3/4 in L, Yellow (DFXB-700)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Vista Green (RTFAG048144F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 36 in D, Vista Green (RTFAG036144F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042240F01PB)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- STEEL KING Pallet Rack Upright, Blue, 16 Gauge (RTFBP042192F01PB)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 48 in D, Green (IU24480192)
- Steel King Pallet Rack Uprights