Shop All Shelving & Rack Accessories
This Product is Discontinued
Steel King
Upright Frame Pallet Rack 42"D x 96"H, Blue (Discontinued)
Mfr # BCF4L042096F03PB
Zoro # G2229011
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Blue
- Gauge 7 ga
- Material Steel
- Overall Depth 42 in
- Overall Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF4L042096F03PB
- Zoro # G2229011
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 42 in |
Overall Height | 8 ft |
Overall Width | 4 in |
Depth | 42" |
Height | 96" |
Footplate Width | 5 in |
Footplate Depth | 4 1/2 in |
Details
Item | Upright Frame |
Color | Blue |
Gauge | 7 ga |
Material | Steel |
Standards | RMI |
Pallet Rack Style | Structural |
Footplates | 4 1/2 x 5 in |
Finish | Powder Coated |
Pallet Rack Construction | Bolted |
Pallet Rack Item | Upright Frame |
Load Capacity | 56,860 lb |
Mounting | Floor |
Pallet Rack Connection Type | Bolted |
Duty Rating | Heavy-Duty |
Description
Upright Frame, Overall Depth 42 in, Overall Height 8 ft, Overall Width 4 in, Footplate Depth 4 1/2 in, Footplate Width 5 in, 56,860 lb Load Capacity, Duty Rating Heavy-Duty, Blue, Powder Coated, 7 ga, Steel, Bolted Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.