Shop All Pallet Rack Accessories
Steel King
Teardrop, 111 in Green/Orange
Mfr # AG36120M475108A
Zoro # G4876851
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Overall Width 111 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # AG36120M475108A
- Zoro # G4876851
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Height | 10 ft |
Overall Width | 111 in |
Overall Depth | 36 in |
Usable Width | 9 ft |
Beam Height | 4 3/4 in |
Beam Step Depth | 1 in |
Beam Step Height | 1 5/8 in |
Overall WxDxH | 111 in x 36 in x 10 ft |
Overall WxD | 111 in x 36 in |
Footplate Width | 3 in |
Footplate Depth | 4 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 3/4 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 36 in, Overall Height 10 ft, Overall Width 111 in, Load Capacity per Shelf 5,480 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,960 lb, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Bin, Plastic, 4 in H, Blue (30224 BLUE)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- HUSKY RACK & WIRE Pallet Rack Protector, 144W x 48In H (RGW1204)
- ADRIANS SAFETY SOLUTIONS 2in x 98 1/2in Single Rack Safety Strap BN-RSS-98.5 (387BNRSS985)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- Steel King Pallet Rack Accessories