Shop All Cantilever Racks & Components
This Product is Discontinued
Steel King
Starter I-Beam Cantilever Rack 16 ft.H, Steel (Discontinued)
Mfr # IBCDS192S
Zoro # G3482635
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 3,800 lb
- Overall Height 16 ft
- Shelving Type Starter
- Number of Arms 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # IBCDS192S
- Zoro # G3482635
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 16 ft |
Overall Width | 72 in |
Overall Depth | 68 in |
Arm Length | 24 in |
Brace Length | 70" |
Rack Size Depth | 56" |
Rack Size Width | 75-1/4" |
Height | 16 ft. |
Center Brace Length | 72 in |
Base Length | 56" |
Details
Item | Cantilever Rack |
Cantilever Arm Style | Straight |
Capacity per Arm | 3,800 lb |
Shelving Type | Starter |
Number of Arms | 16 |
Number of Sides | 2 |
Load Capacity | 60,800 lb |
Includes | (2) Columns with A 32 in Welded On Base, Horizontal and Diagonal Bracing, 24 in Arms for Both Columns, Hardware, 3/4 in x 5 1/2 in Anchor Bolts |
Material | Steel |
Capacity | 60,800 lb. |
Lip | Not Included |
Column Steel Gauge | I Beam, W8 x 18# |
Arm Type | Inclined, Adjustable On 4" Centers |
Finish | Blue Powder Coated |
Description
Cantilever Rack, Number of Sides 2, Cantilever Arm Style Straight, Shelving Type Starter, Arm Length 24 in, Capacity per Arm 3,800 lb, Center Brace Length 72 in, Load Capacity 60,800 lb, Number of Arms 16, Overall Height 16 ft, Overall Width 72 in, Overall Depth 68 in, I Beam, W8 x 18# Column Steel Gauge, Finish Blue Powder Coated, Lip Not Included, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.