Shop All Stack Racks
Steel King
Stack Rack Post, Height 48 In
Mfr # HDC48VG
Zoro # G8989303
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Length 2 in
- Width 2"
- Height 48"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # HDC48VG
- Zoro # G8989303
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 2 in |
Width | 2" |
Height | 48" |
Overall Width | 2 in |
Overall Height | 48 in |
Depth | 2" |
Overall Depth | 2 in |
Details
Item | Stack Rack Post |
Load Capacity | 4000 lb. |
Material | Steel |
Color | Green |
Finish | Baked Enamel |
Decking Material | Steel |
Description
Stack Rack Post, 4,000 lb Load Capacity, Steel, Baked Enamel, Green, Overall Depth 2 in, Overall Height 48 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- NEXEL 3-1/4H Double Hook, Steel (AWDH)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 11 3/4 in W x 11 in H x 12 1/4 in D (001-95)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- VESTIL Stackable Bar Cradle (CRAD-37)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 36H (798926)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 48H (798927)
- Steel King Stack Racks