Shop All Stack Racks
Steel King
Stack Rack Post, Height 36 In
Mfr # HDC36VG
Zoro # G8989294
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Length 2 in
- Width 2"
- Height 36"
- Finish Baked Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # HDC36VG
- Zoro # G8989294
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 2 in |
Width | 2" |
Height | 36" |
Depth | 2" |
Overall Height | 36 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | Stack Rack Post |
Load Capacity | 4000 lb. |
Finish | Baked Enamel |
Material | Steel |
Color | Green |
Decking Material | Steel |
Description
Stack Rack Post, 4,000 lb Load Capacity, Steel, Baked Enamel, Green, Overall Depth 2 in, Overall Height 36 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, 7 1/4 in L, Chrome (QMB520C)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2025xL - 16-1/2"L x 10-29/32"W x 2-1/2"H (DC2025 XL)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- VESTIL Stackable Bar Cradle (CRAD-37)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- Steel King Stack Racks