Shop All Stack Racks
Steel King
Stack Rack Base, 60x42,4000 lb, Wood Deck
Mfr # HD4260SFWDHSVG
Zoro # G8989346
original price:
$358.55
4% off
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Key Features
- Deck Type Wood
- Load Capacity 4000 lb.
- Length 42 in
- Width 60"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # HD4260SFWDHSVG
- Zoro # G8989346
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 60" |
Height | 10-1/2" |
Inside Width | 58 in |
Overall Height | 10 1/2 in |
Overall Width | 60 in |
Overall Depth | 42 in |
Depth | 42" |
Details
Item | Stack Rack Base |
Deck Type | Wood |
Load Capacity | 4000 lb. |
Material | Steel |
Color | Green |
Finish | Baked Enamel |
Decking Material | Wood |
Decking Style | Wood |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Wood Decking Style, Baked Enamel, Green, Overall Depth 42 in, Overall Height 10 1/2 in, Overall Width 60 in, Inside Width 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stacking Bin Red 7in X 4in X 3in (GAVR1)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- BAYHEAD PRODUCTS Gray Nesting Pallet Container 24" H (SNP-24)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- VESTIL Portable Storage U-Rack, 10K Cap Per Set (U-RACK-10)
- VESTIL Stackable Bar Cradle (CRAD-25)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- JARKE Stacking U Rack, 10,000 lb., 25-1/2 In. W (ULD-10)
- Steel King Stack Racks