Shop All Stack Racks
Steel King
Stack Rack Base, 60x42,4000 lb, Open Deck
Mfr # HD4260SFODHSVG
Zoro # G8989337
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Deck Type Open
- Load Capacity 4000 lb.
- Length 42 in
- Width 60"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # HD4260SFODHSVG
- Zoro # G8989337
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 60" |
Height | 10-1/2" |
Inside Width | 58 in |
Overall Width | 60 in |
Overall Depth | 42 in |
Depth | 42" |
Overall Height | 10 1/2 in |
Details
Item | Stack Rack Base |
Deck Type | Open |
Load Capacity | 4000 lb. |
Color | Green |
Finish | Baked Enamel |
Material | Steel |
Decking Material | Steel |
Decking Style | Open |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Open Decking Style, Baked Enamel, Green, Overall Depth 42 in, Overall Height 10 1/2 in, Overall Width 60 in, Inside Width 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Blue (K-QUS953BL-1)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230CO)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- GLOBAL INDUSTRIAL Portable Stack Rack 48W X 42D X 36H (798924)
- VESTIL Stackable Bar Cradle (CRAD-25)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 48H (798927)
- Steel King Stack Racks