Shop All Stack Racks
Steel King
Stack Rack Base, 48x42,4000 lb, Wood Deck
Mfr # HD4248SFWDHSVG
Zoro # G8989321
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deck Type Wood
- Load Capacity 4000 lb.
- Length 42 in
- Width 48"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # HD4248SFWDHSVG
- Zoro # G8989321
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 48" |
Height | 10-1/2" |
Inside Width | 46 in |
Overall Depth | 42 in |
Depth | 42" |
Overall Width | 48 in |
Overall Height | 10 1/2 in |
Details
Item | Stack Rack Base |
Deck Type | Wood |
Load Capacity | 4000 lb. |
Color | Green |
Finish | Baked Enamel |
Material | Steel |
Decking Material | Wood |
Decking Style | Wood |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Wood Decking Style, Baked Enamel, Green, Overall Depth 42 in, Overall Height 10 1/2 in, Overall Width 48 in, Inside Width 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Hook Pegboard Pliers Cd4 (18613)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- STERILITE 3.7 gal Storage Tote, Clear/White, Polypropylene, 16 1/4 in L x 11 1/4 in W x 6 3/4 in H (14948012)
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 36H (798926)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- Steel King Stack Racks