Shop All Stack Racks
Steel King
Stack Rack Base, 48x42,4000 lb, Open Deck
Mfr # HD4248SFODHSVG
Zoro # G8989312
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deck Type Open
- Load Capacity 4000 lb.
- Length 42 in
- Width 48"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # HD4248SFODHSVG
- Zoro # G8989312
- Country of Origin United States
- Category Stack Racks
Dimensions
Length | 42 in |
Width | 48" |
Height | 10-1/2" |
Inside Width | 46 in |
Overall Depth | 42 in |
Overall Height | 10 1/2 in |
Overall Width | 48 in |
Depth | 42" |
Details
Item | Stack Rack Base |
Deck Type | Open |
Load Capacity | 4000 lb. |
Finish | Baked Enamel |
Material | Steel |
Color | Green |
Decking Material | Steel |
Decking Style | Open |
Description
Stack Rack Base, 4,000 lb Load Capacity, Steel, Open Decking Style, Baked Enamel, Green, Overall Depth 42 in, Overall Height 10 1/2 in, Overall Width 48 in, Inside Width 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- AKRO-MILS Portable Organizer, 13-3/8"x18-1/4"x3-5/8", BE Base/CL Lid (AKM06118)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 2 in H (DV1025 XL)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- JARKE Stacking U Rack, 10,000 lb., 25-1/2 In. W (ULD-10)
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- Steel King Stack Racks